Zoro Homepage

Porcelain BW Creamer 4-7/8", 6oz, PK12

  • Mfr # MZ-101

  • Zoro # G309008513


product price: $74.45
/pk 12, $6.20/ea

Key Features

Color
Bright White
NSF Certified
No
Overall Height
2 3/4 in
Overall Diameter
4 7/8 in
Product Type
Creamer Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-101
Zoro #
G309008513
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Diameter
4 7/8 in

Details

Item
Creamer Server
Color
Bright White
NSF Certified
No
Product Type
Creamer Server
Dishwasher Safe
No

Description

Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 6 oz, Color Bright White, Material Porcelain, Overall Diameter 4 7/8 in, Overall Height 2 3/4 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.