Porcelain BW Creamer 5-1/2", 10oz, PK12

  • Mfr # MZ-102

  • Zoro # G009008509


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Color
Bright White
Overall Diameter
5 1/2 in
Overall Height
3 1/4 in
Dishwasher Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-102
Zoro #
G009008509
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 1/2 in
Overall Height
3 1/4 in

Details

Item
Creamer Server
Color
Bright White
Dishwasher Safe
No
NSF Certified
No
Product Type
Creamer Server

Description

Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 10 oz, Color Bright White, Material Porcelain, Overall Diameter 5 1/2 in, Overall Height 3 1/4 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.