Ramekin, 2-1/2 Oz, Caramel, PK48
Mfr # RAM-25-C
Zoro # G7804142
product price: $77.15
/pk 48, $1.61/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
2 1/2 oz
Color
Caramel
Bakeware and Roast Pans Product Group
Ramekins
Type
Caramel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAM-25-C
Zoro #
G7804142
UPC #
875389004242
Country of Origin
China
Dimensions
Size
2 1/2 oz
Details
Item
Ramekin
Material
Vitrified Stoneware
Capacity
2 1/2 oz
Color
Caramel
Bakeware and Roast Pans Product Group
Ramekins
Type
Caramel
Oven Safe
No
NSF Certified
No
Dishwasher Safe
Yes
Microwaveable
Yes
Description
Ramekin, Material Vitrified Stoneware, Oven Safe No, Color Caramel, Microwaveable Yes, Dishwasher Safe Yes, Product Type Ramekin, Capacity 2.5 oz, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.