Rarebit, 1 1/4 x 4 1/8 x 8 1/2 in, PK36
- Mfr # WRO-8-EW-CR
- Zoro # G8636135
product price:Â
$
247.99
/pk of 36, $6.89/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Size
8 oz
Capacity
8 oz
Color
European White/Red
Bakeware and Roast Pans Product Group
Rarebit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRO-8-EW-CR
- Zoro #
- G8636135
- UPC #
- 875389006956
- Country of Origin
- China
- Item
- Rarebit
- Material
- Vitrified Stoneware
- Capacity
- 8 oz
- Color
- European White/Red
- Bakeware and Roast Pans Product Group
- Rarebit
- Type
- European White/Red
- Oven Safe
- Yes
- Freezer Safe
- No
- Dishwasher Safe
- Yes
- NSF Certified
- No
- Product Type
- Rarebit
- Shell Material
- Vitrified Stoneware
- Wire Color
- European White/Red
- Traction Material
- Vitrified Stoneware
Dimensions
- Size
- 8 oz
- Overall Width
- 4 1/8 in
- Wire Rope Length
- 8 1/2 in
- Overall Depth
- 1 1/4 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color European White/Red, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.