Rarebit, 8 Oz, European White/Yellow, PK36
Mfr # WRO-8-EW-Y
Zoro # G8636171
product price: $166.99
/pk 36, $4.64/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Size
8 oz
Capacity
8 oz
Color
European White/Yellow
Type
European White/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRO-8-EW-Y
Zoro #
G8636171
UPC #
875389007038
Country of Origin
China
Dimensions
Size
8 oz
Overall Length
8 1/2 in
Overall Depth
1 1/4 in
Overall Width
4 1/8 in
Details
Item
Rarebit
Material
Vitrified Stoneware
Capacity
8 oz
Color
European White/Yellow
Type
European White/Yellow
Bakeware and Roast Pans Product Group
Rarebit
NSF Certified
No
Freezer Safe
No
Oven Safe
Yes
Dishwasher Safe
Yes
Description
Rarebit, Overall Length 8 1/2 in, Material Vitrified Stoneware, Color European White/Yellow, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe Yes, Overall Width 4 1/8 in, Overall Depth 1 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.