Red Wine Glass, 10-1/2 Oz, PK24
Mfr # 4340
Zoro # G8359976
product price: $52.19
/pk 24, $2.17/eaKey Features
Type
Red Wine Glass
Color
Clear
Size
10 1/2 oz
Material
glass
Product Type
Red Wine Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4340
Zoro #
G8359976
UPC #
-
Country of Origin
Colombia
Dimensions
Size
10 1/2 oz
Bottom Diameter
2 5/8 in
Details
Item
Red Wine Glass
Type
Red Wine Glass
Color
Clear
Material
glass
Product Type
Red Wine Glass
Pattern
Grand Vino
Description
Red Wine Glass, Product Type Red Wine Glass, Color Clear, Material Glass, Bottom Diameter 2 5/8 in, Capacity 10.5 fl oz, Overall Height 7 in, Pattern Grand Vino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.