Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Wine Glass, 12 Oz, PK24

  • Mfr # 4440

  • Zoro # G7838162


product price: $69.39
/pk 24, $2.89/ea

Key Features

Type
Red Wine Glass
Capacity
12 fl oz
Color
Clear
Overall Height
7 3/8 in
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4440
Zoro #
G7838162
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
7 3/8 in
Size
12 oz
Bottom Diameter
2 7/8 in

Details

Item
Red Wine Glass
Type
Red Wine Glass
Capacity
12 fl oz
Color
Clear
Material
Glass
Pattern
Grand Vino
Product Type
Red Wine Glass

Description

Red Wine Glass, Product Type Red Wine Glass, Color Clear, Material Glass, Bottom Diameter 2 7/8 in, Capacity 12 fl oz, Overall Height 7 3/8 in, Pattern Grand Vino, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.