Relish Tray, 9-1/4x4-1/4, Americn Wht, PK36
Mfr # RET-9-AW
Zoro # G8342354
product price:Â $261.99
/pk 36, $7.28/ea
Free Shipping & Returns
Key Features
Color
American White
Length
9 1/4 in
Width
4 1/4 in
Temp. Resistance
350 Degrees F
Pattern
Roma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RET-9-AW
Zoro #
G8342354
UPC #
875389005829
Country of Origin
China
Dimensions
Length
9 1/4 in
Width
4 1/4 in
Overall Length
9 1/4 in
Details
Item
Relish Tray
Color
American White
Temp. Resistance
350 Degrees F
Pattern
Roma
Edge Style
Wide Rim Rolled
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Description
Relish Tray, Product Type Relish Tray, Color American White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Height 1 5/8 in, Overall Length 9 1/4 in, Overall Width 4 1/4 in, NSF Certified No, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.