Rocks Glass, 10-1/2 Oz, PK48
Mfr # 396
Zoro # G7842782
product price: $100.99
/pk 48, $2.10/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
3 5/8 in
Diameter
3 in
Size
10 1/2 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396
Zoro #
G7842782
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
3 5/8 in
Diameter
3 in
Size
10 1/2 oz
Details
Item
Rocks Glass
Color
Clear
Material
glass
Product Type
Rocks Glass
Pattern
Schubert
Description
Rocks Glass, Product Type Rocks Glass, Color Clear, Diameter 3 in, Material Glass, Overall Height 3 3/4 in, Capacity 10 1/2 oz, Pattern Schubert, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.