Rocks Glass, 10-1/4 Oz, PK48
Mfr # 745
Zoro # G8265686
product price: $99.19
/pk 48, $2.07/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
3 1/2 in
Diameter
3 1/8 in
Size
10 1/4 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745
Zoro #
G8265686
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
3 1/2 in
Diameter
3 1/8 in
Size
10 1/4 oz
Details
Item
Rocks Glass
Color
Clear
Material
glass
Pattern
Malaga
Product Type
Rocks Glass
Description
Rocks Glass, Product Type Rocks Glass, Color Clear, Diameter 3 1/8 in, Material Glass, Overall Height 3 3/8 in, Capacity 10 1/4 oz, Pattern Malaga, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.