Rocks Glass, 9-1/2 Oz, PK48
Mfr # 445
Zoro # G8065093
product price: $133.99
/pk 48, $2.79/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
3 2/5 in
Diameter
3 1/10 in
Size
9 1/2 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445
Zoro #
G8065093
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
3 2/5 in
Diameter
3 1/10 in
Size
9 1/2 oz
Details
Item
Rocks Glass
Color
Clear
Material
glass
Product Type
Rocks Glass
Pattern
Capitol
Description
Rocks Glass, Product Type Rocks Glass, Color Clear, Diameter 3 1/4 in, Material Glass, Overall Height 3 3/8 in, Capacity 9 1/2 oz, Pattern Capitol, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.