Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Au-Gratin, 8 oz, SS, PK12

  • Mfr # ITW-J-8

  • Zoro # G8178414


product price: $31.69
/pk 12, $2.64/ea

Key Features

Material
Stainless Steel
Size
8 oz
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Overall Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITW-J-8
Zoro #
G8178414
UPC #
026731008955
Country of Origin
India

Dimensions

Size
8 oz
Overall Width
5 3/8 in

Details

Item
Round Au-Gratin
Material
Stainless Steel
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Dishwasher Safe
No
Oven Safe
No
Freezer Safe
No
NSF Certified
No

Description

Round Au-Gratin, Overall Length 7 1/4 in, Material Stainless Steel, Color Silver, Freezer Safe No, NSF Certified No, Oven Safe No, Product Type Round Au Gratin, Capacity 8 oz, Dishwasher Safe No, Overall Width 5 3/8 in, Overall Depth 7/8 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.