Round Plate, White, 11x11 In
Mfr # DO-211
Zoro # G8014447
product price: $13.39
/eaKey Features
Series
Dover
Color
European White
Material
Vitrified Stoneware
Length
11 in
For Use With
Wire Buffet Servers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DO-211
Zoro #
G8014447
UPC #
026731007583
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Overall Length
11 in
Details
Item
Round Plate
Series
Dover
Color
European White
Material
Vitrified Stoneware
For Use With
Wire Buffet Servers
Number of Compartments
1
NSF Certified
No
Handle Included
No
Pattern
Dover
Description
Round Plate, Product Type Dinnerware Plate, Color European White, Diameter Not Applicable, For Use With Wire Buffet Servers, Handle Included No, Material Porcelain, Number of Compartments 1, Overall Length 11 in, Overall Width 11 in, NSF Certified No, Pattern Dover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.