Zoro Homepage

Round Plate, White, 14x14 In

  • Mfr # DO-214

  • Zoro # G8136414


product price: $13.75
/ea

Key Features

Series
Dover
Color
European White
Material
Vitrified Stoneware
Length
14 1/4 in
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-214
Zoro #
G8136414
UPC #
026731007590
Country of Origin
China

Dimensions

Length
14 1/4 in
Width
14 1/4 in
Overall Length
14 1/4 in

Details

Item
Round Plate
Series
Dover
Color
European White
Material
Vitrified Stoneware
Number of Compartments
1
For Use With
Wire Buffet Servers
Pattern
Dover
Handle Included
No
NSF Certified
No

Description

Round Plate, Product Type Dinnerware Plate, Color European White, Diameter Not Applicable, For Use With Wire Buffet Servers, Handle Included No, Material Porcelain, Number of Compartments 1, Overall Length 14 1/4 in, Overall Width 14 1/4 in, NSF Certified No, Pattern Dover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.