Salad Bowl, 9-5/8" Dia. American, White, PK12
Mfr # RO-140
Zoro # G8635611
product price: $54.69
/pk 12, $4.56/eaKey Features
Diameter
9.625 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-140
Zoro #
G8635611
UPC #
875389007212
Country of Origin
China
Dimensions
Diameter
9.625 in
Details
Item
Salad Bowl
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Salad Bowl, Color American White, Diameter 9 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Salad Bowl, Capacity 40 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.