Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salad Fork, 5 7/8 in L, Silver, PK12

  • Mfr # OX-222

  • Zoro # G509000195


product price: $7.55
/pk 12, $0.63/ea
Sold in multiples of 2 for $15.10

Key Features

Material
Stainless Steel
Finish
Satin
Stainless Steel Grade
18/0
Overall Length
5 7/8 in
Product Type
Salad Fork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-222
Zoro #
G509000195
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 7/8 in

Details

Item
Salad Fork
Material
Stainless Steel
Finish
Satin
Stainless Steel Grade
18/0
Product Type
Salad Fork

Description

Salad Fork, Product Type Salad Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.