Salad Fork, 6 1/2 in L, Silver, PK12
Mfr # BA-222
Zoro # G909000122
product price: $14.15
/pk 12, $1.18/eaKey Features
Material
Stainless Steel
Overall Length
6 1/2 in
Stainless Steel Grade
18/0
Product Type
Salad Fork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-222
Zoro #
G909000122
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Details
Item
Salad Fork
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Salad Fork
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/2 in, Pattern Baguette, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.