Salad Fork, 6 7/8 in L, Silver, PK12
Mfr # CA-222
Zoro # G509000249
product price: $16.25
/pk 12, $1.35/eaKey Features
Material
Stainless Steel
Overall Length
6 7/8 in
Product Type
Salad Fork
Stainless Steel Grade
18/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-222
Zoro #
G509000249
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 7/8 in
Details
Item
Salad Fork
Material
Stainless Steel
Product Type
Salad Fork
Stainless Steel Grade
18/8
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 7/8 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.