Salad/ Pasta Bowl, 40 oz., Ceramic European White PK12
Mfr # CA-44-EW
Zoro # G8278444
product price: $84.69
/pk 12, $7.06/ea
Free Shipping & Returns
Key Features
Capacity
40 oz
Diameter
7 in
Color
European White
Material
Porcelain
Product Type
Footed Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-44-EW
Zoro #
G8278444
UPC #
875389007625
Country of Origin
China
Dimensions
Diameter
7 in
Details
Item
Salad/Pasta Bowl
Capacity
40 oz
Color
European White
Material
Porcelain
Product Type
Footed Bowl
Edge Style
Rolled
NSF Certified
No
Handle Included
No
Description
Salad/Pasta Bowl, Handle Included No, Product Type Footed Bowl, Capacity 40 oz, Color European White, Diameter 7 in, Edge Style Rolled, Material Porcelain, Pattern Dover, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.