Zoro Homepage

Salad/Pasta bowl, 40 oz., Ceramic American White PK12

  • Mfr # RO-44

  • Zoro # G8409362


product price: $78.49
/pk 12, $6.54/ea
Free Shipping & Returns

Key Features

Capacity
40 oz
Diameter
7 in
Color
American White
Material
Ceramic
Product Type
Footed Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-44
Zoro #
G8409362
UPC #
875389007717
Country of Origin
China

Dimensions

Diameter
7 in

Details

Item
Salad/Pasta Bowl
Capacity
40 oz
Color
American White
Material
Ceramic
Product Type
Footed Bowl
NSF Certified
No
Handle Included
No
Edge Style
Wide Rim Rolled

Description

Salad/Pasta Bowl, Handle Included No, Product Type Footed Bowl, Capacity 40 oz, Color American White, Diameter 7 in, Edge Style Wide Rim Rolled, Material Stoneware, Pattern Roma, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.