Zoro Homepage

Salt Shaker, American White, PK36

  • Mfr # SS-3

  • Zoro # G8283886


product price: $106.99
/pk 36, $2.97/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
American White
Width (In.)
2 in
Height (In.)
3 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3
Zoro #
G8283886
UPC #
875389007748
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
3 in
Overall Height
3 in
Overall Diameter
3 in

Details

Item
Salt Shaker
Material
Ceramic
Color
American White
Product Type
Shaker
Lid Included
No
Handle Included
No
Graduated
No
Body Color
White
Body Material
Vitrified Stoneware
For Food Type
Salt
Dishwasher Safe
Yes
NSF Certified
No

Description

Salt Shaker, Overall Height 3 in, Overall Diameter 3 in, Lid Included No, Product Type Shaker, For Food Type Salt, Graduated No, Handle Included No, Body Color White, Body Material Vitrified Stoneware, Dishwasher Safe Yes, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.