Zoro Homepage

Sauce Dish, 2 oz Cap., European White, PK48

  • Mfr # TN-4

  • Zoro # G709000490


product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Microwaveable
No
NSF Certified
No
Dishwasher Safe
No
Product Type
Sauce Dish Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-4
Zoro #
G709000490
UPC #
-
Country of Origin
China

Details

Item
Sauce Dish
Color
White
Material
Porcelain
Microwaveable
No
NSF Certified
No
Dishwasher Safe
No
Product Type
Sauce Dish Cup
Oven Safe
No

Description

Sauce Dish, Material Porcelain, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Sauce Dish Cup, Capacity 2 oz, NSF Certified No, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.