Sauce Dish, 2 oz Cap., Matte Black, PK48
Mfr # TN-4-MB
Zoro # G409000523
product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns
Key Features
Material
Porcelain
NSF Certified
No
Dishwasher Safe
No
Oven Safe
No
Product Type
Sauce Dish Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-4-MB
Zoro #
G409000523
UPC #
-
Country of Origin
China
Details
Item
Sauce Dish
Color
Black
Material
Porcelain
NSF Certified
No
Dishwasher Safe
No
Oven Safe
No
Product Type
Sauce Dish Cup
Microwaveable
No
Description
Sauce Dish, Material Porcelain, Oven Safe No, Color Black, Microwaveable No, Dishwasher Safe No, Product Type Sauce Dish Cup, Capacity 2 oz, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.