Saucer, 5-1/2", Ceramic American White PK36
Mfr # VA-2
Zoro # G8072915
product price: $52.83
/pk 36, $1.47/eaKey Features
Dia. (In.)
5 1/2 in
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Saucer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-2
Zoro #
G8072915
UPC #
875389000336
Country of Origin
China
Dimensions
Dia. (In.)
5 1/2 in
Details
Item
Saucer
Color
American White
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Saucer
Description
Saucer, Product Type Saucer, Color American White, Diameter 5 1/2 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Valencia, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.