Saucer, 5-3/4", Ceramic American White PK36
Mfr # Y-2
Zoro # G7975651
product price: $92.49
/pk 36, $2.57/ea
Free Shipping & Returns
Key Features
Dia. (In.)
5 3/4 in
Diameter
5 3/4 in
Color
American White
Material
Ceramic
Pattern
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-2
Zoro #
G7975651
UPC #
875389008134
Country of Origin
China
Dimensions
Dia. (In.)
5 3/4 in
Diameter
5 3/4 in
Details
Item
Saucer
Color
American White
Material
Ceramic
Pattern
York
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Saucer
Description
Saucer, Product Type Saucer, Color American White, Diameter 5 3/4 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern York, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.