Zoro Homepage

Saucer, 5-7/8", Ceramic Bright White PK36

  • Mfr # AM-2

  • Zoro # G8430877


product price: $109.99
/pk 36, $3.06/ea
Free Shipping & Returns

Key Features

Dia. (In.)
5 7/8 in
Color
Bright White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-2
Zoro #
G8430877
UPC #
026731006302
Country of Origin
China

Dimensions

Dia. (In.)
5 7/8 in

Details

Item
Saucer
Color
Bright White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Saucer

Description

Saucer, Product Type Saucer, Color Bright White, Diameter 5 3/4 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Amsterdam, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.