Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saucer, 5-7/8", Ceramic Bright White PK36

  • Mfr # EL-2

  • Zoro # G7862547


product price: $146.99
/pk 36, $4.08/ea
Free Shipping & Returns

Key Features

Dia. (In.)
5 7/8 in
Color
Bright White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Overall Length (In.)
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-2
Zoro #
G7862547
UPC #
026731006722
Country of Origin
China

Dimensions

Dia. (In.)
5 7/8 in
Overall Length (In.)
5 7/8 in
Overall Width (In.)
5 7/8 in

Details

Item
Saucer
Color
Bright White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Saucer

Description

Saucer, Product Type Saucer, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 5 7/8 in, Overall Width 5 7/8 in, Pattern Elite, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.