Zoro Homepage

Saucer, 6 1/2" Dia, Bright White, PK36

  • Mfr # DR-2

  • Zoro # G709000568


product price: $152.99
/pk 36, $4.25/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Saucer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-2
Zoro #
G709000568
UPC #
-
Country of Origin
China

Details

Item
Saucer
Color
Bright White
Material
Porcelain
Product Type
Saucer

Description

Saucer, Product Type Saucer, Color Bright White, Diameter 6 1/2 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dresden, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.