Saucer, 6 In. Dia., European White, PK36
Mfr # DO-2
Zoro # G7997342
product price: $62.55
/pk 36, $1.74/eaKey Features
Diameter
6 in
Color
European White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-2
Zoro #
G7997342
UPC #
875389000497
Country of Origin
China
Dimensions
Diameter
6 in
Details
Item
Saucer
Color
European White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Pattern
Dover
NSF Certified
No
Description
Saucer, Product Type Saucer, Color European White, Diameter 6 in, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.