Zoro Homepage

Saucer, 6.125" Dia, PK36

  • Mfr # TB-2-BL

  • Zoro # G509000607


product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Product Type
Saucer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-2-BL
Zoro #
G509000607
UPC #
-
Country of Origin
China

Details

Item
Saucer
Material
Porcelain
Product Type
Saucer

Description

Saucer, Product Type Saucer, Color Black, European White, Diameter 6 1/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino Bistro: Blue Band, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.