Saucer, 6.125" Dia, PK36
Mfr # TB-2-CB
Zoro # G609000606
product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Product Type
Saucer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-2-CB
Zoro #
G609000606
UPC #
-
Country of Origin
China
Details
Item
Saucer
Material
Porcelain
Product Type
Saucer
Description
Saucer, Product Type Saucer, Color Blue, European White, Diameter 6 1/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino Bistro: Blue Band, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.