Zoro Homepage

Serving Bowl, 14" White

  • Mfr # DO-224

  • Zoro # G8216406


product price: $12.89
/ea

Key Features

Capacity
4 qt
Diameter
14 1/8 in
Color
European White
Material
Porcelain
Pattern
Dover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-224
Zoro #
G8216406
UPC #
026731007606
Country of Origin
China

Dimensions

Diameter
14 1/8 in

Details

Item
Serving Bowl
Capacity
4 qt
Color
European White
Material
Porcelain
Pattern
Dover
For Use With
Elevation Stands
Handle Included
No
NSF Certified
No

Description

Serving Bowl, For Use With Elevation Stands, Handle Included No, Product Type Bowl, Capacity 4 qt, Color European White, Diameter 14 1/8 in, Material Porcelain, Pattern Dover, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.