Serving Skillet, 12 Oz, American Wht, PK12
Mfr # FPS12-AW
Zoro # G8636047
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
12 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Serving Skillets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPS12-AW
Zoro #
G8636047
UPC #
026731007828
Country of Origin
China
Dimensions
Size
12 oz
Overall Height
7 1/2 in
Details
Item
Serving Skillet
Material
Vitrified Stoneware
Capacity
12 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Serving Skillets
NSF Certified
No
Freezer Safe
No
Dishwasher Safe
Yes
Oven Safe
Yes
Description
Serving Skillet, Capacity 12 oz, Overall Height 7 1/2 in, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.