Serving Skillet, 18 Oz, Caramel, PK12
Mfr # FPS18-CR
Zoro # G8636074
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
18 oz
Color
Caramel
Bakeware and Roast Pans Product Group
Serving Skillets
Type
Caramel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPS18-CR
Zoro #
G8636074
UPC #
875389004303
Country of Origin
China
Dimensions
Size
18 oz
Overall Height
8 1/8 in
Details
Item
Serving Skillet
Material
Vitrified Stoneware
Capacity
18 oz
Color
Caramel
Bakeware and Roast Pans Product Group
Serving Skillets
Type
Caramel
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes
Dishwasher Safe
Yes
Description
Serving Skillet, Capacity 18 oz, Overall Height 8 1/8 in, Material Vitrified Stoneware, Color Caramel, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.