Zoro Homepage

Serving Skillet, 24 Oz, American White, PK6

  • Mfr # FPS24-AW

  • Zoro # G8636083


product price: $75.19
/pk 6, $12.53/ea
Free Shipping & Returns

Key Features

Material
Vitrified Stoneware
Capacity
24 oz
Color
American White
Bakeware and Roast Pans Product Group
Serving Skillets
Type
American White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS24-AW
Zoro #
G8636083
UPC #
875389004327
Country of Origin
China

Dimensions

Size
24 oz

Details

Item
Serving Skillet
Material
Vitrified Stoneware
Capacity
24 oz
Color
American White
Bakeware and Roast Pans Product Group
Serving Skillets
Type
American White
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
Yes
Oven Safe
Yes

Description

Serving Skillet, Capacity 24 oz, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.