Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12
Mfr # IDS-I-LG7
Zoro # G8370537
product price:Â $30.19
/pk 12, $2.52/eaKey Features
Type
Low Gadron Base
Capacity
5 oz
Diameter
0.7 mm
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDS-I-LG7
Zoro #
G8370537
UPC #
-
Country of Origin
India
Dimensions
Diameter
0.7 mm
Details
Item
Low Sherbet Bowl
Type
Low Gadron Base
Capacity
5 oz
Color
Silver
Material
Stainless Steel
Description
Low Sherbet Bowl, Color Silver, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Low Sherbet Bowl, Capacity 5 oz, Material Stainless Steel, Pattern Holloware, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.