Shirred Egg Dish, 9-1/2 Oz, Amrcn Wht, PK36
Mfr # SEGG-65
Zoro # G8367107
product price: $161.99
/pk 36, $4.50/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
9 1/2 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEGG-65
Zoro #
G8367107
UPC #
875389005867
Country of Origin
China
Dimensions
Size
9 1/2 oz
Overall Width
6 1/2 in
Overall Diameter
6 3/8 in
Details
Item
Shirred Egg Dish
Material
Vitrified Stoneware
Capacity
9 1/2 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes
Dishwasher Safe
Yes
Description
Shirred Egg Dish, Material Vitrified Stoneware, Capacity 10 oz, Color American White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Length 7 3/4 in, Overall Width 6 1/2 in, Overall Depth 1 1/4 in, Overall Diameter 6 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.