Zoro Homepage

Shooter Shot Glass, 2-1/2 Oz, PK96

  • Mfr # 54

  • Zoro # G8229453


product price: $145.99
/pk 96, $1.52/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Height
3-7/10"
Diameter
1-1/2"
Size
2 1/2 oz
Material
glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54
Zoro #
G8229453
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
3-7/10"
Diameter
1-1/2"
Size
2 1/2 oz

Details

Item
Shooter Shot Glass
Color
Clear
Material
glass
Product Type
Shot Glass
Pattern
Lexington

Description

Shooter Shot Glass, Product Type Shot Glass, Color Clear, Diameter 1 1/2 in, Material Glass, Overall Height 3 3/4 in, Capacity 2 1/2 oz, Pattern Lexington, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.