Shooter Shot Glass, 2-3/4 Oz, PK72
Mfr # 2805
Zoro # G8036472
product price: $96.15
/pk 72, $1.34/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
2-4/5"
Diameter
2-1/10"
Size
2 3/4 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2805
Zoro #
G8036472
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
2-4/5"
Diameter
2-1/10"
Size
2 3/4 oz
Details
Item
Shooter Shot Glass
Color
Clear
Material
glass
Pattern
Copa
Product Type
Shot Glass
Description
Shooter Shot Glass, Product Type Shot Glass, Color Clear, Diameter 2 1/8 in, Material Glass, Overall Height 2 7/8 in, Capacity 2 3/4 oz, Pattern Copa, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.