Shot Glass, 1-1/2 Oz, PK72
Mfr # 12
Zoro # G7856703
product price: $52.69
/pk 72, $0.73/eaKey Features
Color
Clear
Overall Height
2-3/8"
Diameter
2"
Size
1 1/2 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12
Zoro #
G7856703
UPC #
026731006470
Country of Origin
China
Dimensions
Overall Height
2-3/8"
Diameter
2"
Size
1 1/2 oz
Details
Item
Shot Glass
Color
Clear
Material
glass
Product Type
Shot Glass
Pattern
Barware Accessories
Description
Shot Glass, Product Type Shot Glass, Color Clear, Diameter 2 in, Material Glass, Overall Height 2 3/8 in, Capacity 1 1/2 oz, Pattern Barware Accessories, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.