Side Bowl, 10-1/2 oz., Ceramic White PK24
Mfr # FA-77
Zoro # G8079391
product price: $289.99
/pk 24, $12.08/ea
Free Shipping & Returns
Key Features
Capacity
10 1/2 oz
Diameter
7 in
Color
Bright White
Material
Porcelain
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-77
Zoro #
G8079391
UPC #
875389007021
Country of Origin
China
Dimensions
Diameter
7 in
Details
Item
Side Bowl
Capacity
10 1/2 oz
Color
Bright White
Material
Porcelain
NSF Certified
No
Handle Included
No
Description
Side Bowl, Handle Included No, Product Type Side Bowl, Capacity 11 oz, Color Bright White, Diameter 7 in, Material Porcelain, Pattern Pacific Rim, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.