Zoro Homepage

Snail Plate, 10-1/2, White, PK36

  • Mfr # SN-16-EW

  • Zoro # G8192213


product price: $472.99
/pk 36, $13.14/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Overall Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-16-EW
Zoro #
G8192213
UPC #
875389009292
Country of Origin
China

Dimensions

Length
10 1/2 in
Overall Length
10 1/2 in

Details

Item
Snail Plate
Color
Bright White
Temp. Resistance
350 Degrees F
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Handle Included
No

Description

Snail Plate, Product Type Snail Plate, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 10 1/2 in, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.