Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36
Mfr # EL-4
Zoro # G8183061
product price: $88.69
/pk 36, $2.46/ea
Free Shipping & Returns
Key Features
Capacity
2.5 oz
Overall Height
1 1/4 in
Diameter
3 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-4
Zoro #
G8183061
UPC #
026731006609
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Diameter
3 in
Details
Item
Square Ramekin
Capacity
2.5 oz
Color
Bright White
Material
Porcelain
Pattern
Elite
Description
Square Ramekin, Color Bright White, Diameter 3 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Square Ramekin, Capacity 2.5 oz, Material Porcelain, Pattern Elite, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.