Souffle Round Dish, 6 Oz, Americn Wht, PK12
Mfr # SOFR-5-AW
Zoro # G8209485
product price: $52.15
/pk 12, $4.35/eaKey Features
Material
Vitrified Stoneware
Size
6 oz
Capacity
6 oz
Color
American White
Bakeware and Roast Pans Product Group
Souffle Dishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOFR-5-AW
Zoro #
G8209485
UPC #
875389008738
Country of Origin
China
Dimensions
Size
6 oz
Overall Diameter
4 1/2 in
Details
Item
Souffle Round Dish
Material
Vitrified Stoneware
Capacity
6 oz
Color
American White
Bakeware and Roast Pans Product Group
Souffle Dishes
Type
American White
Freezer Safe
No
Dishwasher Safe
Yes
NSF Certified
No
Oven Safe
Yes
Description
Souffle Round Dish, Material Vitrified Stoneware, Capacity 6 oz, Color American White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Depth 1 in, Overall Diameter 4 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.