Soup Bowl, 10-1/2 oz., Ceramic American White PK24
Mfr # NP-3
Zoro # G7886365
product price: $152.99
/pk 24, $6.37/ea
Free Shipping & Returns
Key Features
Capacity
10 1/2 oz
Diameter
8.5 in
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-3
Zoro #
G7886365
UPC #
875389007939
Country of Origin
China
Dimensions
Diameter
8.5 in
Details
Item
Rimmed Soup Bowl
Capacity
10 1/2 oz
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Description
Rimmed Soup Bowl, Color American White, Diameter 8 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Rimmed Soup Bowl, Capacity 12 oz, Material Stoneware, Edge Style Embossed Rim, Pattern Newport, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.