Soup Bowl, 12 oz., Ceramic American White PK24
Mfr # RO-3
Zoro # G7800484
product price: $90.39
/pk 24, $3.77/ea
Free Shipping & Returns
Key Features
Capacity
12 oz
Diameter
8.75 in
Material
Ceramic
Edge Style
Wide Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-3
Zoro #
G7800484
UPC #
875389000114
Country of Origin
China
Dimensions
Diameter
8.75 in
Details
Item
Rimmed Soup Bowl
Capacity
12 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Rimmed Soup Bowl, Color American White, Diameter 8 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Rimmed Soup Bowl, Capacity 10 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.