Zoro Homepage

Soup Bowl, 12 oz., Ceramic Brown Speckle PK24

  • Mfr # GR-3

  • Zoro # G7866521


product price: $90.39
/pk 24, $3.77/ea
Free Shipping & Returns

Key Features

Capacity
12 oz
Diameter
8.75 in
Material
Ceramic
Edge Style
Deep Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-3
Zoro #
G7866521
UPC #
875389000923
Country of Origin
China

Dimensions

Diameter
8.75 in

Details

Item
Rimmed Soup Bowl
Capacity
12 oz
Color
Brown Speckle
Material
Ceramic
Edge Style
Deep Rim

Description

Rimmed Soup Bowl, Color American White; Brown Speckle, Diameter 8 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Rimmed Soup Bowl, Capacity 12 oz, Material Stoneware, Edge Style Deep Rim, Pattern Granada, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.