Zoro Homepage

Soup Bowl, 13 oz., Ceramic American White PK12

  • Mfr # Y-3

  • Zoro # G7835073


product price: $79.49
/pk 12, $6.62/ea
Free Shipping & Returns

Key Features

Capacity
13 oz
Diameter
9 in
Color
American White
Material
Ceramic
Edge Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-3
Zoro #
G7835073
UPC #
875389008059
Country of Origin
China

Dimensions

Diameter
9 in

Details

Item
Rimmed Soup Bowl
Capacity
13 oz
Color
American White
Material
Ceramic
Edge Style
Rolled

Description

Rimmed Soup Bowl, Color American White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Rimmed Soup Bowl, Capacity 16 oz, Material Stoneware, Edge Style Rolled, Pattern York, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.