Zoro Homepage

Soup Bowl, 13 oz., Ceramic European White PK36

  • Mfr # DO-3

  • Zoro # G8327785


product price: $159.99
/pk 36, $4.44/ea
Free Shipping & Returns

Key Features

Capacity
13 oz
Diameter
9 in
Color
European White
Material
Porcelain
Edge Style
Deep Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-3
Zoro #
G8327785
UPC #
875389000541
Country of Origin
China

Dimensions

Diameter
9 in

Details

Item
Rimmed Soup Bowl
Capacity
13 oz
Color
European White
Material
Porcelain
Edge Style
Deep Rim

Description

Rimmed Soup Bowl, Color European White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Rimmed Soup Bowl, Capacity 10 oz, Material Porcelain, Edge Style Deep Rim, Pattern Dover, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.