Soup Bowl, 15 oz., Ceramic American White PK24
Mfr # RO-43
Zoro # G8085786
product price: $73.19
/pk 24, $3.05/eaKey Features
Capacity
15 oz
Diameter
5 in
Color
American White
Material
Stoneware
Pattern
Roma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-43
Zoro #
G8085786
UPC #
875389007700
Country of Origin
China
Dimensions
Diameter
5 in
Details
Item
Soup Bowl
Capacity
15 oz
Color
American White
Material
Stoneware
Pattern
Roma
NSF Certified
No
Handle Included
No
Edge Style
Wide Rim Rolled
Description
Soup Bowl, Handle Included No, Product Type Footed Bowl, Capacity 15 oz, Color American White, Diameter 5 in, Edge Style Wide Rim Rolled, Material Stoneware, Pattern Roma, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.